Beli karcher ride on scrubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai)atribut:
- Part Number: 1.246-020.2
- Compatible for: Profesional floor care used
- Battery (V): 36
- Battery Runtime (hour): Maximum 5
- Brush Contact Pressure (g/cm²): 34-560
- Brush Rotation Speed (rpm): 180-1300
- Dimensions (mm): 1790x1080x1410
- Dirty Water Tank (L): 150
- Fresh Water Tank (L): 150
- Practical Area Performance (m²/hour): 3200
- Theoretical Area Performance (m²/hour): 4500
- Working Widht Vacuuming (mm): 940-1060
- Working Widht With 1-Side Brush (mm): 1300
- Working Widht of Brushes (mm): 750-900
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai)atribut:
- Part Number: 1.161.306.0
- Rated Input Power (W): 2200
- Capacity tank (l): 90
- Compatible for: Profesional floor care used
- Battery (V): 24
- Battery Voltage (V): 24
- Brush Working Width (mm): 550
- Brush contact pressure (g/cm²/kg): 20/315/28/35
- Dimensions (mm): 1450x800x1200
- Fresh/Dirty Water Tank (L): 90/90
- Theoretical Area Performance (m²/hour): 3375
- Traction Motor (W): 600
- Working Width Vacuuming (mm): 850
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)Deskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Deskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
- BANDO V-Belt B Type Standard (Van Belt)Deskripsi:Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Material: Rubber
- Belt Type: B
- Type: V belt
- Belt Height: 10.3mm
- Upper Belt Width: 16.7mm
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Frisian Flag Susu Kental Manis Full Cream Gold KalengDeskripsi:Susu kental manis Frisian Flag Gold dengan susu sapi segar yang gurih dan lezat, kini dengan 9 vitamin dan 5 mineral. Kombinasi kandungan gizinya membantu memenuhi kebutuhan nutrisi dan energi keluarga Anda.
- Goldie Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- VIPER Scrubber Drier Ride on SetDeskripsi:The AS530R is The First Mini-Riding Floor Automation in The Viper Series. Efficient Cleaning is Recommended For Users at Affordable Prices. With Its Large Tank Capacity and High Battery Performance, It Provides Hours of Cleaning Even in Areas Over 5000m2.atribut:
- Brush Speed: 160RPM
- Efficiency Rate: 2650 m2/ hour
- Maximum Climbing Gradient: 10%
- Front Wheel Dimensions: 17.5cm
- Brush/Pad Diameter: 530mm
- Sound Pressure Level: 69dBa
- Dimensions: 1360x580x1120mm
- Fresh Water Tank: 72L
- Dirty Water Tanki: 73L
- cleaning width: 530mm
- Vacuum Motor Power: 400 W
- Brush Motor: 450 W
- Drive Motor HP (W): 300 W
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
Daftar Harga karcher ride on scrubber Terbaru October 2026
| KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SB (Mesin Poles Lantai) | Rp259.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| KARCHER HOME & GARDEN Ride On Scrubber Driers B 90 R Classic Bp (Mesin Poles Lantai) | Rp259.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
| LAVOR Walk Behind Floor Scrubber Driers | Rp18.999.900 |
| LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai) | Rp159.999.900 |
| KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai) | Rp149.999.900 |
| BANDO V-Belt B Type Standard (Van Belt) | Rp99.900 |
| VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai) | Rp37.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101543048-1.jpg)

/dvP101543499-2.jpg)
/P101543031-1.jpg)


/P102092316-2.jpg)
/56P103766186-1.jpg)
/P102361601-1.jpg)
/P102169827-1.jpg)
/P101542898-4.jpg)
/gtP101517605-6.jpg)
/P101543543-1.jpg)


/P103082686-1.jpg)
/P102093566-3.jpg)

/orP101525891-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)